CAMOZZI CYLINDER-DBL ACTING-16 BORE-100 STROKE 25N2A16A100


Cylinder with piston rod Camozzi

References
camozzi:25N2A16A100
rubix:202A6383
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke100 mm
See all Specifications

Product details : CAMOZZI CYLINDER-DBL ACTING-16 BORE-100 STROKE 25N2A16A100


Technical specifications


Attributes
Cylinder diameter16 mm
Cylinder stroke100 mm
Min. temperature0 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 87.27 excl. VAT
/ Each
£ 104.72 incl. VAT
  • Usually arrives within 14 working days