SMC NCDJ2B10-300R-B AIR CYLINDER
Double-Acting Single Rod Cylinder
See technical informationSee documentsReferences
SMC:NCDJ2B10-300R-B
Rubix:2606585

Technical specifications
| Type | single rod cylinder |
|---|---|
| Cylinder stroke | 300 mm |
| Cylinder diameter | 10 mm |
Documents
Product details : SMC NCDJ2B10-300R-B AIR CYLINDER
Series NCJ2 miniature cylinders available in spring return, spring extend, or double acting all offer tubing and rods. Basic, foot, front flange and double rear clevis mounting options. Auto-switch capable. Other features include non-rotating, double rod, bumpers
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Type | single rod cylinder |
| Cylinder stroke | 300 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 40.01 excl. VAT
/ Each
£ 48.01 incl. VAT
- Delivery usually within ( 24 ) days