References
Festo:DFSP-32-15-PF-PA
Rubix:390A6808
Manufacturer :576111
EAN:4052568224752

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : FESTO 576111 STOPPER CYLINDER
Stopper cylinder DFSP-32-15-PF-PA Stroke=15 mm, Piston diameter=32 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 511,67 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 114.53 excl. VAT
/ Each
£ 137.44 incl. VAT
- Delivery usually within ( 6 ) days