SMC CG1BA32-125Z AIR CYLINDER
Double Acting Single Rod Cylinder
See technical informationSee documentsReferences
SMC:CG1BA32-125Z
Rubix:242A6695
Manufacturer :CG1BA32-125Z

Documents
Product details : SMC CG1BA32-125Z AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
7 mounting options
Most options are auto switch capable
7 mounting options
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 12 mm |
| Type | double acting single rod cylinder |
Show UNSPSC/ECL@SS
£ 65.17 excl. VAT
/ Each
£ 78.20 incl. VAT
- Delivery usually within ( 7 ) days