SMC CG1WLN40-50Z AIR CYLINDER
Double Acting Single Rod Cylinder
See technical informationSee documentsReferences
SMC:CG1WLN40-50Z
Rubix:2600779

Documents
Product details : SMC CG1WLN40-50Z AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.
Strengths
•Style: double acting double rod
Mounts: basic, axial foot, front flange, front trunnion
Nylon or heat resistant rod boots
Variety of switches
Mounts: basic, axial foot, front flange, front trunnion
Nylon or heat resistant rod boots
Variety of switches
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | double acting single rod cylinder |
Show UNSPSC/ECL@SS
£ 92.88 excl. VAT
/ Each
£ 111.46 incl. VAT
- Delivery usually within ( 7 ) days