SMC MRQBS40-15CB ROTARY CYLINDER

Rotary Cylinder

See technical informationSee documents

References

SMC:MRQBS40-15CB
Rubix:2605879
brand logo

Technical specifications

Cylinder diameter40 mm
Cylinder stroke15 mm
Typerotary cylinder
See all Specifications

Documents

Product details : SMC MRQBS40-15CB ROTARY CYLINDER


The MRQ provides linear and rotary motion either simultaneously or alternately. It meets many handling applications, is simple to use, and when combined with SMC grippers, provides combined motions for picking, transferring, and rotation. Available in 32 and 40mm bores with strokes from 5 to 100mm; rotation from 90° to 180°. Connection ports are available on both sides of the cylinder, as well as end-of-stroke sensing for all positions.
Thread: Rc(PT)
Mounting: B (Basic Style)
Size: 40mm
Stroke: 15mm
Air Cushion: C (Air Cushion on Linear Motion Part)
Rotation Angle: B (170°~190°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 4 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)232x180x59 mm
Logistic Weight2375 g
Cylinder diameter40 mm
Cylinder stroke15 mm
Typerotary cylinder
Min. temperature0 °C
Max. temperature60 °C
£ 762.31 excl. VAT
/ Each
£ 914.77 incl. VAT
  • Delivery usually within ( 30 ) days