References
Aventics:R402000823
Rubix:272A8305
Manufacturer :R402000823
EAN:3661475973601

Product details : AVENTICS R402000823
Double piston cylinder, TWC Series
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | double piston cylinder, series twc |
Show UNSPSC/ECL@SS
£ 518.62 excl. VAT
/ Each
£ 622.34 incl. VAT
- Usually arrives within 14 working days
