References
SMC:CG1WA40-PS
Rubix:120A9163

Documents
Product details : SMC CG1WA40-PS SEAL KIT
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Strengths
•Standard: single acting, single rod, spring return/extend
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Type | seal kit |
| Material | aluminium alloy (piston);carbon steel (piston rod);nbr (piston gasket);stainless steel (snap ring) |
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
- Delivery usually within ( 29 ) days