Product details : FACOM JLS3-BASEMBS JLS3 PEDESTAL FOR BASE UNIT
An extension can be added to increase the height from 880 mm to 1055 mm (including a 40 mm worktop). Front and rear plinths can be easily removed for cleaning under furniture or for moving furniture with a pallet truck. Epoxy-painted sheet steel (thickness 12/10). Must be fitted with the 4 ball-joint foot jacks supplied with base units for perfect adjustment. Suitable for FACOM JLS3 single units.