Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT CUBIO REAR SHELF KIT 41010117.16V
BOTT CUBIO REAR SHELF KIT 41010117.16V
Accessory for shelving Bott
References
bott:
41010117.16V
rubix:
80071141
Product details
Technical specifications
Product details : BOTT CUBIO REAR SHELF KIT 41010117.16V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.86
excl. VAT
/
Each
£
85.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PIPERACK PRUK / UPGRADE KIT FROM 1.0T TO 2.0T
BOTT 16926964.24 VERSO INNER DRAWER KIT 800 X 550 X 125MM
BOTT CUBIO DIVIDER KIT ETS-8575-7 15 COMP 43020653.51
BOTT CUBIO DIVIDER KIT ETS-106150-7 16 COMP 43020681.51
BOTT WOOD SHELF KIT 41201029.08V
BOTT DRAWER DIVIDER 43020026
BOTT CUBIO DIVIDER KIT ETS-13775 25 COMP 43020747.51
BOTT 16926986.16 VERSO 1050MM BACK PANEL FILE SHELF
BOTT 16926901 VERSO 800 X 550MM INLAY MAT
SPARTEX SELS11458XXX LOWER SHELF 1200MM LINOLEUM
ARMORGARD TKD3 DIVIDER KIT SET OF 3
SPARTEX SEUS12008XXX UPPER SHELF 300MM LINOLEUM 1200MM
BOTT 40032025.16 CUBIO WALL CUPBOARD RACK 1050MM X 325MM X 1000MM
SPARTEX SISUPARM305L SMALL SIDE PANEL SUPPORT ARM 305MM LONG SILVER
BOTT 16926968.11 VERSO 1050 X 175 INNER DRAWER