References
Aventics:R480060018
Rubix:272A4804
Manufacturer :R480060018
EAN:3666750034428
Product details : AVENTICS R480060018
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 193.02 excl. VAT
/ Each
£ 231.62 incl. VAT
- Usually arrives within 14 working days

