Tapered roller bearing Timken 797-90130, Outer diameter: 206.375 mm | Inner diameter: 130 mm | Width: 107.95 mm


Double-Row Tapered Roller Bearing

References
timken:797-90130
rubix:396A3193
ean:0053893092423
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter206.375 mm
Width107.95 mm
See all Specifications

Product details : TIMKEN 797-90130 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)107,95x206,375x206,375 mm
Logistic Weight12074 g
Packaged dimensions (D x W x H)222,25x146,05x222,25 mm
Inner diameter130 mm
Outer diameter206.375 mm
Width107.95 mm
Show UNSPSC/ECL@SS
£ 2,267.30 excl. VAT
/ Each
£ 2,720.76 incl. VAT
  • Usually arrives within 14 working days