TESA 52330-00001-01 DOUBLE SIDED TAPE 4.5M X 310MM
Double-sided cloth tape 52330
See technical informationReferences
Tesa:52330-00001-01
Rubix:269A5272
EAN:4042448071132


Technical specifications
| Width | 310 mm |
|---|---|
| Length | 4.5 m |
| Material | cloth (backing), natural rubber (adhesive), creped paper (liner) |
Product details : TESA 52330-00001-01 DOUBLE SIDED TAPE 4.5M X 310MM
With plug connection: robust design and reliability. Treated brass housing: excellent resistance to aggressive environments (salt atmosphere and flying sparks). Optimal flow capacity over small areas. Fully rotatable for easy pipe laying and connection. Excellent performance due to pilot/depilot level.
Tesaprint 30 4.5:310
Strengths
- Optimal performance - Optimal flow:
.No effect on cylinder performance - Compact size - Full swiveling for excellent flexibility in circuit assembly - 100% leakage tested during production - Date coding to ensure quality and traceability - Rugged - Suitable for the harshest environmental conditions - Excellent corrosion and spark resistance against salt spray and flying sparks (threaded models) - Proven coupling technology - Proven durability in accordance with DI 2006
Resistance to salt spray and flying sparks (threaded models) - Proven mating technology - Proven service life in accordance with DI 2006/42/EC standard
Applications
-Factory automation - Vehicle assembly plants - Food and beverage - Semiconductors - Clothing - Packaging machines - Railroad - Pneumatic cylinder control - Pneumatic circuit safety
Technical specifications
Attributes
| Width | 310 mm |
|---|---|
| Length | 4.5 m |
| Material | cloth (backing), natural rubber (adhesive), creped paper (liner) |
| Thickness | 0.38 mm |
| Colour | colourless |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 39.85 excl. VAT
/ Each
£ 47.82 incl. VAT
- Usually arrives within 14 working days