3M LSE06012 3M VHB TAPE LSE-060WF, WHITE, 12 MM X 33 M, 0.6 MM
3M™ VHB™ Tape LSE-060WF
See technical informationSee documentsReferences
3M:LSE06012
Rubix:257A7548
Manufacturer :7100214542
EAN:4054596766358

Documents
Product details : 3M LSE06012 3M VHB TAPE LSE-060WF, WHITE, 12 MM X 33 M, 0.6 MM
Permanent bond designed for bonding LSE plastics such as PP, TPO, TPE, and composite materials without primer.
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape LSE-060WF offers a superior bonding performance without primer on difficult to bond substrates such as PP, TPO, TPE, and composite materials.
Strengths
White, 0.6 mm, modified acrylic adhesive with a conformable, acrylic foam core|| White, 0.6 mm, modified acrylic adhesive with a conformable, acrylic foam core;Bonds LSE plastics and composites without primer|| Bonds LSE plastics and composites without primer;Superior outdoor performance, UV and solvent resistance|| Superior outdoor performance, UV and solvent resistance;High aging resistance|| High aging resistance;Creates a permanent seal against water, moisture and more|| Creates a permanent seal against water, moisture and more;High dynamic stress absorption reduces vibration and impact stress|| High dynamic stress absorption reduces vibration and impact stress;Eliminate drilling, grinding, refinishing, screwing, welding and clean-up|| Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;Allows the use of thinner, lighter weight and dissimilar materials|| Allows the use of thinner, lighter weight and dissimilar materials;Designed for indoor and outdoor use
Applications
Bond panel to frame;Bond stiffener to panel e.g. roof bonding;Bond lens window ti housing;Bond of decorative material, trim, attachments;Bond of nameplates, logos and signs
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 33 m |
| Material | acrylic (adhesive) |
| Thickness | 0.6 mm |
| Colour | white |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 33.38 excl. VAT
/ Each
£ 40.06 incl. VAT
- In stock: Next day delivery