3M 9080HL12 DOUBLE COATED TAPE WHITE 12MMX50M 0.16MM
3M™ Double Coated Tape 9080HL
See technical informationReferences
3M:908012
Rubix:190095
Manufacturer :7000115871

Technical specifications
| Width | 12 mm |
|---|---|
| Length | 50 m |
| Material | acrylic (adhesive), non-woven (backing) |
Product details : 3M 9080HL12 DOUBLE COATED TAPE WHITE 12MMX50M 0.16MM
9080HL tape is specially formulated for low- and high-speed splicing applications, followed if required by heat-setting or other oven-based processing conditions. The tape makes an excellent bond to paper and board, and many plastic film substrates including Polyethylene, Polypropylene and PVC.
3M™ Double Coated Tape 9080HL is a Double Coated Non-woven Tape with Polycoated Paper Liner. High tack adhesive suitable for high temperature and bonding to LSE materials.
Strengths
General purpose, double sided tissue tape;High tack, high initial adhesion;Pressure sensitive adhesive;Easy to remove liner;Economy tape
Applications
Use for low and high-speed splicing applications
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 50 m |
| Material | acrylic (adhesive), non-woven (backing) |
| Thickness | 0.16 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 8.80 excl. VAT
/ Each
£ 10.56 incl. VAT
- Delivery usually within ( 4 ) days