TESA PP DOUBLE SIDED TAPE 51970-50MX25MM


Double-sided polypropylene tape 51970

References
tesa:51970 50M 25MM TRANSPARENT
rubix:125A5699
manufacturer :51970-00025-00
ean:4005800084522
brand logo
brand logo
Technical specifications
Width25 mm
Length50 m
See all Specifications

Product details : TESA PP DOUBLE SIDED TAPE 51970-50MX25MM


tesa® 51970 is a transparent double-sided tape consisting of a PP-film backing and a tackified adhesive.

tesa® 51970 features especially:
* Excellent combination of high tack and adhesion
* Secure bond even on critical materials such as PP and PE and rough surfaces
* Good temperature resistance and outdoor suitability

Applications

* Mounting of plastic and wooden trims
* Mounting of decorative materials and displays
* Mounting of transparent signs and scales

Technical specifications


Attributes
Logistic Weight15644,39 g
Width25 mm
Length50 m
MaterialPP film
Thickness0.22 mm
ColourColourless
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ Each
£ 23.76 incl. VAT
  • In stock: Next day delivery