3M 694298 ALUMINIUM FOIL TAPE SILVER 102MMX55M 0.12MM
3M™ Aluminium Foil Tape 425
See technical informationSee documentsReferences
3M:7100053598
Rubix:207A7371
Manufacturer :7100053598
EAN:00051125853330
Technical specifications
| Width | 102 mm |
|---|---|
| Length | 55 m |
| Material | acrylic (adhesive), aluminium foil (backing) |
Documents
Product details : 3M 694298 ALUMINIUM FOIL TAPE SILVER 102MMX55M 0.12MM
3M™ Aluminum Foil Tape 425 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.
Strengths
• Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
• Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
• Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
• Withstands exposure to flame, weathering, moisture and UV
• Heat and light reflective tape protects surfaces and enhances lighting efficiency
• Dead soft aluminium foil backing conforms to curved and uneven surfaces
• Recognised by UL to UL 746C and classified by UL to UL 723, Class "L" for low flammability rating
Applications
Exterior Seams & Joints - Heat Shielding - Interior Seams & Joints - Painting & Depainting - Refrigerator and Freezer Coil Attachment - Sealing HVAC & Duct Work - Sealing Plate Edges Against Solvent Penetration - Shielding - Shielding From Engine Heat - Wiring Harness Attachment
Technical specifications
Attributes
| Package weight | 2704,65 g |
|---|---|
| Width | 102 mm |
| Length | 55 m |
| Material | acrylic (adhesive), aluminium foil (backing) |
| Thickness | 0.12 mm |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 158.61 excl. VAT
/ Each
£ 190.33 incl. VAT
- Delivery usually within ( 16 ) days
