TESA 04591 CROSS FILAMENT TAPE 50MX50MM WHITE
Bi-directional filament tape 4591
See technical informationReferences
Tesa:4591 50M 50MM TRANSPARENT
Rubix:129A6668
Manufacturer :04591-00000-00
EAN:4042448210364


Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | fiberglass/pet/synthetic rubber |
Product details : TESA 04591 CROSS FILAMENT TAPE 50MX50MM WHITE
tesa® 4591 is a general purpose bidirectional filament tape based on glass filaments laminated to polyester film. The tape is used for industrial bundling, palletizing, and fixing applications.
Strengths
* tesa® 4591 is tear-resistant.
* The tape also provides excellent adhesion to a variety of corrugated and solid board surfaces.
* tesa® 4591 features a very high tack and a short dwell time before reaching final adhesive power.
* tesa® 4591 combines strong longitudinal tensile strength with very low elongation.
* The synthetic rubber adhesive system ensures a secure bond to various substrates, even to non-polar surfaces like PE and PP.
* The tape also provides excellent adhesion to a variety of corrugated and solid board surfaces.
* tesa® 4591 features a very high tack and a short dwell time before reaching final adhesive power.
* tesa® 4591 combines strong longitudinal tensile strength with very low elongation.
* The synthetic rubber adhesive system ensures a secure bond to various substrates, even to non-polar surfaces like PE and PP.
Applications
* tesa® 4591 is a bidirectional filament tape used for a range of industrial purposes, including:
* Bundling and palletizing
* Heavy-duty carton sealing
* Transport securing
* Fixing
* End-tabbing
* Bundling and palletizing
* Heavy-duty carton sealing
* Transport securing
* Fixing
* End-tabbing
Technical specifications
Attributes
| Logistic Weight | 9601,87 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Material | fiberglass/pet/synthetic rubber |
| Thickness | 0.15 mm |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
- Usually arrives within 14 working days