3M 686552 ALUMINIUM FOIL TAPE 431 SILVER 75MMX55M 0.08MM
Foil Tape
See technical informationSee documentsReferences
3M:7100041791
Rubix:207A7373



Documents
Product details : 3M 686552 ALUMINIUM FOIL TAPE 431 SILVER 75MMX55M 0.08MM
3M™ aluminum foil tape 431 is a high-performance foil tape designed for numerous applications across a broad range of industries. Comprised of a dead soft aluminum foil backing with a highly engineered pressure sensitive acrylic adhesive, it is ideal for heat shielding, heat reflecting, light enhancement, seaming and sealing.
Strengths
Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
Highly engineered adhesive provides long term durability, but removes cleanly after harsh masking applications
Withstands exposure to flame, weathering, moisture and UV
Heat and light reflective tape protects surfaces and enhances lighting efficiency
Highly engineered adhesive provides long term durability, but removes cleanly after harsh masking applications
Withstands exposure to flame, weathering, moisture and UV
Heat and light reflective tape protects surfaces and enhances lighting efficiency
Technical specifications
Attributes
| Width | 75 mm |
|---|---|
| Length | 55 m |
| Material | acrylic (adhesive) |
| Thickness | 0.08 mm |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 74.67 excl. VAT
/ Each
£ 89.60 incl. VAT
- Delivery usually within ( 13 ) days