SPARTEX 886656 DOUBLE SIDED TAPE/CLOTH 50MM WIDE 25M ROLL
Double-sided cloth tape
See technical informationSee documentsReferences
Spartex:886656
Rubix:257A4496
EAN:3660338400599


Technical specifications
| Width | 50 mm |
|---|---|
| Length | 25 m |
| Material | pet fabric (carrier), synthetic rubber-based hot melt (adhesive), siliconised paper release (liner) |
Documents
Product details : SPARTEX 886656 DOUBLE SIDED TAPE/CLOTH 50MM WIDE 25M ROLL
General purpose double sided tape based on a PET fabric carrier. The tape is coated on both sides with a synthetic rubber based hot melt system, with a light brown siliconised paper release liner.
Strengths
High peel adhesion. Hand tearable. Mattress effect for rough or uneven surfaces. Service temperature: ‐20°C to +70°C (withstands shorter periods up to 65°C).
Applications
permanent carpet fixing. Permanent floor covering fixing. Core starting of cloth, films, foils and paper webs. End tabbing of cloth, films, foils and papers. Suitable for general purpose thick bonding and mounting applications.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 25 m |
| Material | pet fabric (carrier), synthetic rubber-based hot melt (adhesive), siliconised paper release (liner) |
| Thickness | 0.22 mm |
| Colour | brown |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 4.14 excl. VAT
/ Each
£ 4.97 incl. VAT
- In stock: Next day delivery