3M 850S2566 POLYESTER FILM TAPE SLV 25MMX66M 0.05MM
Polyester Film Tape
See technical informationSee documentsReferences
3M:85025S
Rubix:80089312
Manufacturer :7000047522
EAN:00021200035791

Technical specifications
| Width | 25 mm |
|---|---|
| Length | 66 m |
| Material | acrylic (adhesive), polyester film (backing) |
Documents
Product details : 3M 850S2566 POLYESTER FILM TAPE SLV 25MMX66M 0.05MM
Applications
Butt Splicing and Core Starting;General Industrial
Technical specifications
Attributes
| Package weight | 1139,75 g |
|---|---|
| Width | 25 mm |
| Length | 66 m |
| Material | acrylic (adhesive), polyester film (backing) |
| Thickness | 0.05 mm |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 57.08 excl. VAT
/ Each
£ 68.50 incl. VAT
- Delivery usually within ( 24 ) days