TESA 07074 D/S ACRYLIC FOAM TAPE 25MX19MM BLACK
ACXplus Forte Resistance 1000µm 7074
See technical informationReferences
Tesa:7074 PV22 25M 19MM BLACK
Rubix:269A3572
Manufacturer :07074-00011-22
EAN:4042448214195



Product details : TESA 07074 D/S ACRYLIC FOAM TAPE 25MX19MM BLACK
tesa® ACXplus 7074 is a black acrylic foam tape. It consists of a high-performance acrylic system and due to its unique components it combines a very good temperature resistance with an outstanding cold shock resistance up to -40°C. It is designed for demanding outdoor bonding applications especially in combination with the tesa Adhesion Promoters. The visco-elastic, foamed acrylic core compensates different thermal elongation of bonded parts.
Strengths
\* Outstanding cold shock performance down to -40 °C
\* In combination with out adhesion promoters a secure and reliable bond in outdoor conditions
\* In combination with out adhesion promoters a secure and reliable bond in outdoor conditions
Applications
Bonding of panels and reinforcement bars in the following Industries:
* Solar
* Elevator
* Production Equipment
* Transportation
* Solar
* Elevator
* Production Equipment
* Transportation
Technical specifications
Attributes
| Logistic Weight | 6991,21 g |
|---|---|
| Width | 19 mm |
| Length | 25 m |
| Material | foamed acrylic |
| Thickness | 1 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 48.90 excl. VAT
/ Each
£ 58.68 incl. VAT
- Usually arrives within 14 working days
