References
Loctite:55
Rubix:1006128
Manufacturer :569931
EAN:5010266373720



Technical specifications
| Width | 24 mm |
|---|---|
| Length | 50 m |
| Material | coated polyamide yarn (multi-filament cord) |
Documents
Product details : LOCTITE 55 PIPE SEALING CORD 50M 483283
LOCTITE 55 is designed for the locking and sealing of metal and plastic pipes and fittings. It needs no cure time and results in an immediate, full pressure seal. The ideal choice for a quick, easy and reliable seal. The product has approval for gas and potable water and is certified to NSF/ANSI, Standard 61.
Strengths
Non-curing, immediate, full-pressure seal. For a quick, easy and reliable seal. DVGW/KTW approval for gas and potable water. Tested in accordance with EN 751-2 Class ARp and DIN 30660. Certified to NSF/ANSI, Standard 61.
Applications
General purpose, threaded pipe and fitting sealant.
Technical specifications
Attributes
| Width | 24 mm |
|---|---|
| Length | 50 m |
| Material | coated polyamide yarn (multi-filament cord) |
| Colour | white |
| Tape type | sealing tape |
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
- In stock: Next day delivery