FESTO 161201 MULTI-POSITION KIT DPVU-80
DPVU Multi-position Kit
See technical informationSee documentsReferences
Festo:DPVU-80
Rubix:123A0633
Manufacturer :161201
EAN:4052568128463

Documents
Product details : FESTO 161201 MULTI-POSITION KIT DPVU-80
Multi-Position kit DPVU-80 Allows assembly of 3- and 4-Position cylinders, each consisting of 2 standard ADVU cylinders. Size=80, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=495 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Type | dpvu multi-position kit |
Show UNSPSC/ECL@SS
£ 146.17 excl. VAT
/ Each
£ 175.40 incl. VAT
- Delivery usually within ( 2 ) days