FESTO 161198 MULTI-POSITION KIT DPVU-40
DPVU Multi-position Kit
See technical informationSee documentsReferences
Festo:DPVU-40
Rubix:123A1024
Manufacturer :161198
EAN:4052568071899

Documents
Product details : FESTO 161198 MULTI-POSITION KIT DPVU-40
Multi-Position kit DPVU-40 Allows assembly of 3- and 4-Position cylinders, each consisting of 2 standard ADVU cylinders. Size=40, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=137 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | dpvu multi-position kit |
Show UNSPSC/ECL@SS
£ 88.00 excl. VAT
/ Each
£ 105.60 incl. VAT
- Delivery usually within ( 2 ) days