References
SMC:VBAT-V1
Rubix:393A2164
Manufacturer :VBAT-V1
EAN:3618036604047

Technical specifications
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Max. service pressure | 20 bar |
Documents
Product details : SMC VBAT-V1 DRAIN VALVE
The speciality regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
Strengths
•Boosts local line pressure without requiring additional power
2 to 4 times increase in pressure
Easy adjustment of output pressure
Improved performance over previous designs
2 to 4 times increase in pressure
Easy adjustment of output pressure
Improved performance over previous designs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x60x30 mm |
|---|---|
| Logistic Weight | 104 g |
| Threading diameter (inch) | 1/4 '' |
| Max. service pressure | 20 bar |
| Type | drain valve |
| Connection | in port: r 1/4; out port: rc 1/8 |
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
- Usually arrives within 14 working days