FESTO 152810 CONDENSATE DRAIN WA-2
WA automatic condensate drain
See technical informationSee documentsReferences
Festo:WA-2
Rubix:124A4134
Manufacturer :152810
EAN:4052568117696

Technical specifications
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Max. service pressure | 14 bar |
Documents
Product details : FESTO 152810 CONDENSATE DRAIN WA-2
Condensate drain WA-2 automatic. Type of actuation = mechanical, installation position = vertical +/-5°, manual override = grooving, condensate drain = fully automatic, constructive design = externally mechanically fully automatic
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Max. service pressure | 14 bar |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 98.84 excl. VAT
/ Each
£ 118.61 incl. VAT
- Delivery usually within ( 16 ) days