SMC AD402-F04D-A


Auto Drain Valve

References
smc:AD402-F04D-A
rubix:265A1085
manufacturer :01673824
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''

Product details : SMC AD402-F04D-A


Auto Drain Valve
Drain Type: Float Type
Fluid: Compressed air
Port size: 1/4, 3/8, 1/2
Operating Pressure: from 0.1 to 1.0 MPa
Bowl material: Polycarbonate, metal, nylon
Drain discharge: max. 100 cm3/cycle
Maintenance: One-touch mounting, without using a tool.

Strengths

•Higher resistance to foreign matter
Increase in condensate discharge
  Drain discharge: Max. 100 cm3/cycle (3 times compared with the current model)
Better environmental resistance: Transparent bowl guard can protect the inner bowl!
Better visibility: 360°
Reduced the weight by 22%
Reduced required maintenance space
Easier maintenance
  One-touch mounting and removal of the bowl is possible without using a tool
Bowl material can be selected according to the operating environments

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Show UNSPSC/ECL@SS
£ 61.20 excl. VAT
/ Each
£ 73.44 incl. VAT
  • Delivery usually within ( 4 ) days