References
Draper:27786
Rubix:378A0827
Manufacturer :27786



Product details : DRAPER 27786 9MM SEGMENT BLADES BLACK 10PK
This pack contains 10 easy-to-use snap-off blades, each measuring 9mm in length. Made from SK5 steel with a blackened coating to reduce friction, these blades have a thickness of 0.4mm. Supplied in a shatter-resistant plastic storage case.
Technical specifications
Attributes
| Blade height | 9 mm |
|---|---|
| Blade thickness | 0.4 mm |
| Type | snap-off segment knife blades |
| Material | hardened steel |
| Cutting width | 9 mm |
Show UNSPSC/ECL@SS
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
- Delivery usually within ( 7 ) days
