References
Draper:43470
Rubix:382A2828
Manufacturer :43470
EAN:5059482022524

Product details : DRAPER 43470 10PC J/S BLADE SET U SHANK
Pack of 10 assorted bi-metal and high-carbon steel jigsaw blades designed for cutting wood and metal. Compatible with all jigsaw machines with a universal connection.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Type | jigsaw blade set |
| Material | hardened steel |
| Number of teeth | 31 |
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
- Delivery usually within ( 7 ) days
