References
Draper:10572
Rubix:381A7630
Manufacturer :10572
EAN:5010559105724

Product details : DRAPER 10572 12MM COUNTERSINK BIT
Heavy-duty countersink manufactured from carbon steel C45 with a 90° head. For countersinking screw holes for flush fitting of screwheads in hardwood, soft wood and plastics. Compatible with drills with a standard 10/13mm chuck.
Technical specifications
Attributes
| Number of teeth | 1 |
|---|---|
| Body material | steel |
| Diameter | 12.2 mm |
| Tail diameter | 6 mm |
| Total length | 50 mm |
| Tail | 6mm round shank |
Show UNSPSC/ECL@SS
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
- Delivery usually within ( 7 ) days
