Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering and countersinking millers
Countersinking miller
CUTLINE COUNTERBORE W/ PILOT 180DEG HSS CO5% MM 12.5 8.4 855299
CUTLINE COUNTERBORE W/ PILOT 180DEG HSS CO5% MM 12.5 8.4 855299
Couterbore with pilot 180° hss co5%
References
giss cutline:
855299
rubix:
855299
ean:
3660338107368
Technical specifications
Screw
m8
Number of teeth
3
Body material
hss-co
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERBORE W/ PILOT 180DEG HSS CO5% MM 12.5 8.4 855299
Couterbore with pilot 180° hss co5%
Technical specifications
Attributes
Screw
m8
Number of teeth
3
Body material
hss-co
Total length
100
mm
Tail
cylindrical ha
Coating
no
Diameter
15
mm
Tail diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.71
excl. VAT
/
Each
£
34.45
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK A327-13B30EC-06 MILLCUTTER SIDE&FACEMILLS 5722511
ROBERTCHAR 5845-6.0-90 BSA PILOT COUNTERSUNK M6.0-90DEG
SANDVIK 328-039B25-13M 5758685
SANDVIK A327-16B42EC-12 MILLCUTTER SIDE&FACEMILLS 5722534
SANDVIK A327-16B85EC-12 MILLCUTTER SIDE&FACEMILLS 5722482
SANDVIK 327-12B21EC-06 5758725
CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 6.0 855295
SANDVIK 329-100Q22-F MILLCUTTER SIDE&FACEMILLS 5758879
ROBERTCHAR 5845-5.0-120 BSA PILOT COUNTERSUNK M5.0-120DEG
ROEBUCK HSS COUNTERSUNK 16.5MM
ROBERTCHAR 5845-8.0-100 BSA PILOT COUNTERSUNK M8.0-100DEG
G & J HALL HEXIBIT COUNTERSUNK XCM16
SANDVIK A327-16B45EC-09 MILLCUTTER SIDE&FACEMILLS 5722542
SANDVIK 327-ER20-09-022 MILLCUTTER SIDE&FACEMILLS 6537645
G & J HALL HEXIBIT COUNTERSUNK XCM12