Filter Options
CATEGORIES
  • Countersinking miller (22)
  • Chamfering miller (6)
  • Case of chamfering and countersinking millers (3)
  • Brand

    20 Product(s) with 31 variant(s):

    Relevance
    • giss cutline:855300
    • rubix:855300
    • ean:3660338107375
    • Screw
      M10
    • Number of teeth
      3
    • Body material
      HSS-Co
    £ 41.58 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:855302
    • rubix:855302
    • ean:3660338107382
    • Composition
      6x3,2 - 8x4,3 - 10x5,3 - 11,5x6,4 - 15x8,4 - 19x10,5
    • Tail
      Cylindrical HA
    • Number of elements
      6
    £ 154.25 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:855293
    • rubix:855293
    • ean:3660338107313
    • Composition
      6x3,2 - 8x4,3 - 10x5,3 - 11x6,4 - 15x8,4 - 18x10,5
    • Tail
      Cylindrical HA
    • Number of elements
      6
    £ 143.20 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:855306
    • rubix:855306
    • ean:3660338107412
    • Adjustment
      Fine
    • Screw
      M5
    • Number of teeth
      3
    £ 27.47 excl. VAT
    / Each
    • In stock: Next day delivery

    • bsa regal:5845-5.0-90
    • rubix:2573869
    • Number of teeth
      3
    • Body material
      HSS-Co
    • Tail
      Straight
    £ 18.27 excl. VAT
    / Each
    • In stock: Next day delivery

    • clarke power products:1801362
    • rubix:1124590
    • Composition
      V grooving, fush trimming, chamfering, dovetailing
    • Number of elements
      15
    £ 34.45 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5845-8.0-90
    • rubix:2573874
    • Number of teeth
      3
    • Body material
      HSS-Co
    • Tail
      Straight
    £ 32.15 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ltl linear tools:28-650-012
    • rubix:203806
    • Screw
      3 Flute Cap Screw
    • Tail
      Straight
    • Pilot
      14 mm
    £ 24.32 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5845-2.5-120
    • rubix:2573861
    • Number of teeth
      3
    • Body material
      HSS-Co
    • Tail
      Straight
    £ 14.61 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5845-3.0-120
    • rubix:2573863
    • Number of teeth
      3
    • Body material
      HSS-Co
    • Tail
      Straight
    £ 15.24 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5845-4.0-120
    • rubix:2573866
    • Number of teeth
      3
    • Body material
      HSS-Co
    • Tail
      Straight
    £ 16.11 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5845-5.0-120
    • rubix:2573868
    • Number of teeth
      3
    • Body material
      HSS-Co
    • Tail
      Straight
    £ 17.72 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5845-6.0-90
    • rubix:2573871
    • Number of teeth
      3
    • Body material
      HSS-Co
    • Tail
      Straight
    £ 18.47 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5845-8.0-100
    • rubix:2573872
    • Number of teeth
      3
    • Body material
      HSS-Co
    • Tail
      Straight
    £ 32.15 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5855-3/32-100
    • rubix:1673834
    • Number of teeth
      3
    • Body material
      Cobalt variants
    • Tail
      Straight
    £ 15.54 excl. VAT
    / Each
    • In stock: Next day delivery

    • bsa regal:5855-1/4-100
    • rubix:793081
    • Number of teeth
      3
    • Body material
      Cobalt variants
    • Tail
      Straight
    £ 20.41 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • unbranded:997/0104
    • rubix:221562
    • manufacturer :221562
    £ 16.53 excl. VAT
    / Each
    • Sold out

    • unbranded:997/0165
    • rubix:221564
    • manufacturer :221564
    £ 22.92 excl. VAT
    / Each
    • Sold out

    • unbranded:997/0124
    • rubix:221563
    • manufacturer :221563
    £ 20.76 excl. VAT
    / Each
    • Sold out

    • g&j hall:XCM12
    • rubix:224875
    £ 19.37 excl. VAT
    / Each
    • Delivery within 10-15 business days