References
Draper:51401
Rubix:154A4412
Manufacturer :51401
Product details : DRAPER 51401 VERTX CPLG BODY 1/4F
For use with standard adaptors. BSP taper. Double action mechanism prevents accidental disconnection and makes the coupling particularly suitable for trailing hose applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100psi). Maximum working pressure 13.8bar (200psi).
Technical specifications
Attributes
| Type | draper 51401 vertx cplg body 1/4f |
|---|
Show UNSPSC/ECL@SS
£ 10.29 excl. VAT
/ Each
£ 12.35 incl. VAT
- Delivery usually within ( 7 ) days