FESTO 543715 PLUG SCREW DAMD-P-M6-12-R1


DAMD screw plug

References
festo:DAMD-P-M6-12-R1
rubix:123A6765
manufacturer :543715
ean:4052568050894
brand logo
brand logo
Technical specifications
TypeScrew plug

Product details : FESTO 543715 PLUG SCREW DAMD-P-M6-12-R1


plug screw DAMD-P-M6-12-R1 Corrosion-resistant design, suitable for compact cylinder CDC and guided drive DGRF, clean design. Also for electric cylinder ESBF. Assembly Position=Any, Corrosion resistance classification CRC=3, Product weight=9 g, Screw material data=High alloy steel, non-corrosive

Technical specifications


Attributes
TypeScrew plug
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
  • Delivery usually within ( 11 ) days