FESTO 8030287 DOUBLE NIPPLE NPFC-D-R12-R34-M


NPFC double nipple

References
festo:NPFC-D-R12-R34-M
rubix:117A6878
manufacturer :8030287
ean:4052568063894
NPFC-D-R12-R34-M Double nipple
brand logo
Technical specifications
Typethreaded fitting NPFC
See all Specifications

Product details : FESTO 8030287 DOUBLE NIPPLE NPFC-D-R12-R34-M


Double nipple NPFC-D-R12-R34-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight68,5 g
Typethreaded fitting NPFC
Show UNSPSC/ECL@SS
£ 32.10 excl. VAT
/ 10 pieces
£ 38.52 incl. VAT
  • Delivery usually within ( 6 ) days