References
Draper:19728
Rubix:381A9115
Manufacturer :19728
EAN:5059482012426




Product details : DRAPER 19728 EXPANDING RECOIL HOSE/7PAT GUN
Lightweight expanding hose with trigger controlled spray gun. The polyester covered thermoplastic rubber hose can expand up to three times its original length. Unlike other hoses it will not knot or kink, ensuring an uninterrupted flow of water.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Length | 30 m |
| Application | trigger-controlled garden water spray with 7 spray patterns (centre, flat, shower, mist, stream, vertical, cone) for watering/irrigation applications. |
| Material | thermoplastic rubber (polyester covered) |
Show UNSPSC/ECL@SS
£ 25.99 excl. VAT
/ Each
£ 31.19 incl. VAT
- Delivery usually within ( 7 ) days
