References
Draper:54423
Rubix:382A4088
Manufacturer :54423
EAN:5010559544233

Product details : DRAPER 54423 ADAPTOR EURO-XF 6MM HOSE T/P
For heavy duty high flow applications, tested to over 1 million cycles, connects to most popular and European adaptor profiles (Cejn, Rectus etc.), zinc passivated to significantly improve corrosion resistance, hard wearing steel construction. Sold loose.
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Application | for heavy-duty, high-flow compressed air hose connections; connects a 6mm hose tailpiece to compatible european adaptor profiles such as cejn and rectus. |
| Service pressure | 35 bar |
| Material | zinc passivated steel |
Show UNSPSC/ECL@SS
£ 4.09 excl. VAT
/ Each
£ 4.91 incl. VAT
- Delivery usually within ( 7 ) days
