References
Draper:25795
Rubix:382A0022
Manufacturer :25795
EAN:5010559257959

Product details : DRAPER 25795 5/16 BORE HOSE TAIL/ADAP.
Integral adaptor/tailpieces.
Technical specifications
Attributes
| Inner diameter | 7.9 mm |
|---|---|
| Length | 0.058 m |
| Application | for use with pcl air line coupling/adaptor tailpiece systems to connect 5/16in bore compressed-air hoses in workshop/garage pneumatic applications. |
| Colour | yellow |
| Service pressure | 14 bar |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1.95 excl. VAT
/ Each
£ 2.34 incl. VAT
- Delivery usually within ( 7 ) days
