References
Draper:28703
Rubix:382A0487
Manufacturer :28703
EAN:5010559287031

Product details : DRAPER 28703 LAYFLAT HOSE 5M X25MM BORE
Heavy-duty hoses manufactured with a reinforced black liner enabling the hose to withstand a higher bursting pressure.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Length | 5 m |
| Application | for use with submersible water pumps |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 26.63 excl. VAT
/ Each
£ 31.96 incl. VAT
- Delivery usually within ( 7 ) days
