References
Draper:84746
Rubix:390A4508
Manufacturer :84746
Product details : DRAPER 84746 230V PATIO WEED SWEEPER 140W
This electric weed sweeper is ideal for keeping patios neat and tidy all year round. The powerful 140W motor ensures high-speed brush action to remove weeds, moss and dirt in crevices and along edges. It is comfortable to use and equipped with two brushes - a nylon brush for light vegetation and a steel brush for tougher debris. It is quick and easy to switch between brushes and there is a plastic guard to protect against flying debris. It has a lightweight design and an extra-long 10m cable to help make it effortless to use.
Technical specifications
Attributes
| Type | draper 84746 230v patio weed sweeper 140w |
|---|
Show UNSPSC/ECL@SS
£ 52.48 excl. VAT
/ Each
£ 62.98 incl. VAT
- Delivery usually within ( 7 ) days