• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Hand tools(25,190)
  • Portable power tools(1,510)
  • Pneumatic tools(195)
  • Miscellaneous tools(118)
  • Measuring and monitoring(2,416)
  • Special tools(3,200)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,256)
  • Automotive tooling(427)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Gardening tools
  6. Wheelbarrow
  7. DRAPER 15023 WHEEL (D)

DRAPER 15023 WHEEL (D)

Draper

See technical information

References

Draper:15023
Rubix:381A8240
Manufacturer :15023
EAN:5010559150236
brand logo
brand logo
brand logo
brand logo

Product details : DRAPER 15023 WHEEL (D)


Pneumatic rubber wheel with steel hub.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.38 excl. VAT
/ Each
£ 22.06 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 17995 WHEELS (F)OLYMPUS WBGGAP3 WHEELBARROW - GALVANISED FRAME PAN PNEUMATIC WHEEL WITOLYMPUS WBBGAG7 WHEELBARROW - BLACK FRAME GALVANISED PAN GREY PUNCTUREOLYMPUS WBBGRP5 WHEELBARROW - BLACK FRAME GREEN PLASTIC PAN PNEUMATICDRAPER 15007 WHEELS (F)OLYMPUS WBGGAO4 WHEELBARROW - GALVANISED FRAME PAN ORANGE PUNCTURE PROOLYMPUS WBGGRG6 WHEELBARROW - GALVANISED FRAME GREEN PLASTIC PAN GREYCHILLINGTON COUNTY PNEU TYRE 120LTR 4CU/FTOLYMPUS WBBBLP1 WHEELBARROW - BLACK FRAME PAN PNEUMATIC WHEEL WITH GRECHILLINGTON W/BARROW PNEU TYRE GALV 85 LITREOLYMPUS WBBBLO2 WHEELBARROW - BLACK FRAME PAN ORANGE PUNCTURE PROOF WHDRAPER EXPERT 09947 YANKEE PATTERN FELLING AXE 2KGSPARTEX RAKE, FORGED SOCKET NUMBER OF TEETH 16 WIDTH 460MM 854242DRAPER 16566 CARBON FORK & SPADESPEAR & JACKSON NEVERBEND STAINLESS STEEL DIGGING SPADE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap