SPARTEX RAKE, FORGED SOCKET NUMBER OF TEETH 16 WIDTH 460MM 854242
Concrete rake forged socket
See technical informationSee documentsReferences
Spartex:854242
Rubix:209A8328
EAN:3660338100741

Documents
Product details : SPARTEX RAKE, FORGED SOCKET NUMBER OF TEETH 16 WIDTH 460MM 854242
Monobloc Structure of the 14 teeth.
.
Forged socket. .
Delivered without handle. .
Made in France.
Forged socket. .
Delivered without handle. .
Made in France.
Technical specifications
Attributes
| Number of teeth | 16 |
|---|---|
| Length | 90 mm |
| Width | 460 mm |
Show UNSPSC/ECL@SS
£ 28.76 excl. VAT
/ Each
£ 34.51 incl. VAT
- In stock: Next day delivery
