References
Draper:52407
Rubix:156A0739
Manufacturer :52407

Product details : DRAPER 300 WATERPUMP PLIER 52407
Manufactured from chrome vanadium steel, hardened and tempered with the jaws chrome plated and polished. Cushion grip handles. Has 'no - nip' feature which prevents handles locking together when at largest capacity and damaging users' hands.
Technical specifications
Attributes
| Weight | 591 g |
|---|---|
| Max diameter | 55 mm |
| Total length | 300 mm |
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
- Delivery usually within ( 7 ) days
