DRAPER 35190 9MM COMB SPANNER FULLY POLISH

Draper

See technical information
References
Draper:35190
Rubix:382A1524
Manufacturer :35190
EAN:5010559351909
brand logo
Technical specifications
Typedraper 35190 9mm comb spanner fully polish

Product details : DRAPER 35190 9MM COMB SPANNER FULLY POLISH


Forged from chrome vanadium steel, hardened, tempered, fully polished and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper 35190 9mm comb spanner fully polish
Show UNSPSC/ECL@SS
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
  • Delivery usually within ( 7 ) days