DRAPER EXPERT 35394 COMBINATION SPANNER 15MM

Draper

See technical information
References
Draper Expert:35394
Rubix:80145126
Manufacturer :35394
brand logo
Technical specifications
Typedraper expert 35394 combination spanner 15mm

Product details : DRAPER EXPERT 35394 COMBINATION SPANNER 15MM


Forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper expert 35394 combination spanner 15mm
Show UNSPSC/ECL@SS
£ 4.88 excl. VAT
/ Each
£ 5.86 incl. VAT
  • Delivery usually within ( 7 ) days