DRAPER 35208 17MM COMB SPANNER FULLY POLISH

Draper

See technical information

References

Draper:35208
Rubix:382A1531
Manufacturer :35208
EAN:5010559352081
brand logo

Technical specifications

Typedraper 35208 17mm comb spanner fully polish

Product details : DRAPER 35208 17MM COMB SPANNER FULLY POLISH


Forged from chrome vanadium steel, hardened, tempered, fully polished and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper 35208 17mm comb spanner fully polish
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
  • Delivery usually within ( 7 ) days