DRAPER 36958 HD LONG PATTERN COMBINATION SPANNER 46MM

Draper

See technical information
References
Draper:36958
Rubix:80079502
Manufacturer :36958
brand logo
Technical specifications
Typedraper 36958 hd long pattern combination spanner 46mm

Product details : DRAPER 36958 HD LONG PATTERN COMBINATION SPANNER 46MM


Heavy duty long pattern, fully drop forged chrome vanadium steel hardened, tempered and chrome plated. Polished ring end offset at 15°. Jaw offset at 15°. Sold loose in polybags with barcode label.

Technical specifications


Attributes
Typedraper 36958 hd long pattern combination spanner 46mm
Show UNSPSC/ECL@SS
£ 37.59 excl. VAT
/ Each
£ 45.11 incl. VAT
  • Delivery usually within ( 7 ) days