DRAPER 31427 65MM RING SLOGGING SPANN. FLAT

Draper

See technical information
References
Draper:31427
Rubix:382A0810
Manufacturer :31427
EAN:5010559314270
brand logo
Technical specifications
Typedraper 31427 65mm ring slogging spann. flat

Product details : DRAPER 31427 65MM RING SLOGGING SPANN. FLAT


Flat pattern spanners with striking end. Forged from good quality carbon steel, hardened, tempered with black phosphate finish. Length +/ - 5mm.

Technical specifications


Attributes
Typedraper 31427 65mm ring slogging spann. flat
Show UNSPSC/ECL@SS
£ 52.92 excl. VAT
/ Each
£ 63.50 incl. VAT
  • Delivery usually within ( 7 ) days