DRAPER 35209 18MM COMB SPANNER FULLY POLISH

Draper

See technical information
References
Draper:35209
Rubix:382A1532
Manufacturer :35209
EAN:5010559352098
brand logo
Technical specifications
Typedraper 35209 18mm comb spanner fully polish

Product details : DRAPER 35209 18MM COMB SPANNER FULLY POLISH


Forged from chrome vanadium steel, hardened, tempered, fully polished and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper 35209 18mm comb spanner fully polish
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
  • Delivery usually within ( 7 ) days